Flux Remover, 16 Oz, Net 10 Oz, VOC 851 g/L

  • Mfr # ES1035

  • Zoro # G0728235


product price: $20.79
/ea

Key Features

Type
Aerosol
Characteristics
Contains No HCFCs, HFCs, HAPs, or nPB, Flammable, Industrial Strength
Application
Cleans Type R, Rma, Ra and Rosin-Based No Clean Solder Fluxes, Also Removes Waxes and Similar Contaminants Found In Electronic Manufacturing and Repair
Size
16 oz
Net Weight (Oz.)
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1035
Zoro #
G0728235
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Item
Flux Remover
Type
Aerosol
Characteristics
Contains No HCFCs, HFCs, HAPs, or nPB, Flammable, Industrial Strength
Application
Cleans Type R, Rma, Ra and Rosin-Based No Clean Solder Fluxes, Also Removes Waxes and Similar Contaminants Found In Electronic Manufacturing and Repair
Net Weight (Oz.)
10 oz
VOC Content
75 %
Standards
RoHS Compliant
Flash Point
-20 Degrees F
Nonflammable
No
Net Weight
10 oz
Base Formula
Chemical Based Solvent
Primary Chemical
Alcohol
Plastic Safe
Yes
Container Type
Aerosol Spray Can
Product Label
Rosin Flux Remover
Butyl Free
No
NSF Rating
Not Rated
Chlorinated
No
Product Series
Flux-Off(R)
Dielectric Strength
Not Rated
Plastic Compatibility
Safe on Most Plastics
Cleaner Form
Liquid
Surfaces for Use On
Nonporous Surfaces

Description

Flux Remover, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 75 Percent, NSF Rating Not Rated, Product Series Flux-Off(R), Nonflammable No, Product Label Rosin Flux Remover, Chlorinated No, Standards RoHS Compliant, Base Formula Chemical Based Solvent, Butyl Free No, Flash Point -20 Degrees F, Net Weight 10 oz, Primary Chemical Alcohol, Properties Plastic Safe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.