Zoro Homepage

Flux Remover, Size 1 gal.

  • Mfr # ES196

  • Zoro # G2478249


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Type
Gallon
Characteristics
Fast Drying, Non Corrosive, Removes Encrusted Soils
Application
For Removing Flux
Size
1 gal
Net Weight (Oz.)
128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES196
Zoro #
G2478249
UPC #
032599094986
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Flux Remover
Type
Gallon
Characteristics
Fast Drying, Non Corrosive, Removes Encrusted Soils
Application
For Removing Flux
Net Weight (Oz.)
128
VOC Content
51 g/L
Standards
RoHS Compliant
Surfaces for Use On
Chip Carriers, Heat Sinks, Metal Housings and Chassis, Plugs, Printed Circuit Boards, Relays and Contacts, Sockets, Solenoids, Surface Mount Device Pads, Switches

Description

Flux Remover, Container Size 1 gal, VOC Content 51 g/L, Standards RoHS Compliant, Surfaces for Use On Chip Carriers, Heat Sinks, Metal Housings and Chassis, Plugs, Printed Circuit Boards, Relays and Contacts, Sockets, Solenoids, Surface Mount Device Pads, Switches

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.