Optical Wipes, 8 1/4" x 4", 50 ct, PK50
Mfr # CP410
Zoro # G3012408
product price: $39.79
/eaKey Features
Cleaner Chemical Product Grouping
Delicate Task Wipes
Wipes Application
Critical Task Wipe, Delicate Task
Sheet Size
8 1/4 in x 4 in
Cleaner Container Type
Packet
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP410
Zoro #
G3012408
UPC #
032599605946
Country of Origin
China
Dimensions
Sheet Size
8 1/4 in x 4 in
Sheet Width
4 in
Sheet Length
8 1/4 in
Container Size
50 ct
Details
Item
Optical Wipes
Cleaner Chemical Product Grouping
Delicate Task Wipes
Wipes Application
Critical Task Wipe, Delicate Task
Cleaner Container Type
Packet
Standards
RoHS Compliant
Fragrance
Unscented
Cleaner Form
Wipes
Wet Contact Time
No Efficacy
Container Type
Packet
Application
Critical Task, Optical Surface Cleaning
Color
White
Cleaning Wipe - Item
Electronics Cleaning Wipe
Formula
Isopropyl Alcohol, Pure Water
Primary Chemical
Alcohol
NSF Rating
Not Rated
Description
Delicate Task Wipes, Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 50 ct, Container Type Packet, Sheet Size 8 1/4 in x 4 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Critical Task, Optical Surface Cleaning, Color White, Formula Isopropyl Alcohol, Pure Water, NSF Rating Not Rated, Sheet Length 8 1/4 in, Sheet Width 4 in, Standards RoHS Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.