Pen Dispenser, 5-1/2In., Sliver, Flux
Mfr # CW8400
Zoro # G5191627
product price: $14.19
/eaKey Features
For Use With
Flux
Material
Flux
Color
Sliver
Length
5 1/2 in
Includes
Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW8400
Zoro #
G5191627
UPC #
-
Country of Origin
United States
Dimensions
Length
5 1/2 in
Details
Item
Lead-Free Flux Dispensing Pen
For Use With
Flux
Material
Flux
Color
Sliver
Includes
Pen
Features
Halide Free, Noncorrosive
Flux Type
No Clean
Standards
ANSI/IPC J-STD-004; Bellcore TR-NWT-000078, IPC SF-818
Application
Circuit Works, Electronics
Container Type
Pen
Container Capacity
0.32 oz
Tip Type
Chisel
Flux Series
CircuitWorks
Clean Up Type
No Clean
Form
Liquid
Lead Content
Lead-Free
Flux Classification
ROL0
Specific Gravity
0.81
For Solder Type
Lead-Free
Description
Lead-Free Flux Dispensing Pen, Container Capacity 0.32 oz, Container Type Pen, Form Liquid, Flux Classification ROL0, Flux Series CircuitWorks, Flux Type No Clean, For Solder Type Lead-Free, Standards ANSI/IPC J-STD-004; Bellcore TR-NWT-000078, IPC SF-818, Application Circuit Works, Electronics, Clean Up Type No Clean, Features Halide Free, Noncorrosive, Lead Content Lead-Free, Specific Gravity 0.81, Tip Type Chisel
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.