Zoro Homepage

Pen, Dispensing, 9 G

  • Mfr # CW8100

  • Zoro # G2018554


product price: $9.69
/ea

Key Features

Size
0.32 oz
Marker
Chisel Tip
Removes With
Appropriate Flux Remover Pen or Flux Off Flux Remover
Specific Gravity
0.83
Standards
ANSI/IPC J-STD-004; Bellcore TR-NWT-000078, IPC SF-818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW8100
Zoro #
G2018554
UPC #
-
Country of Origin
United States

Dimensions

Size
0.32 oz

Details

Item
No Clean Flux Dispensing Pen
Marker
Chisel Tip
Removes With
Appropriate Flux Remover Pen or Flux Off Flux Remover
Specific Gravity
0.83
Standards
ANSI/IPC J-STD-004; Bellcore TR-NWT-000078, IPC SF-818
Features
Halide Free, Noncorrosive, Organic Low Solid Flux
Application
Chip Carriers, Circuit Boards, Electronics, Heat Sinks, Sockets, Switches
Container Type
Pen
Clean Up Type
No Clean (Little to No Residue)
Container Capacity
0.32 oz
Flux Series
CircuitWorks
Flux Classification
ROL0
Lead Content
Leaded
Flux Type
No Clean
For Solder Type
Leaded; Tin/Lead
Tip Type
Chisel

Description

No Clean Flux Dispensing Pen, Container Capacity 0.32 oz, Container Type Pen, Flux Classification ROL0, Flux Series CircuitWorks, Flux Type No Clean, For Solder Type Leaded; Tin/Lead, Standards ANSI/IPC J-STD-004; Bellcore TR-NWT-000078, IPC SF-818, Application Chip Carriers, Circuit Boards, Electronics, Heat Sinks, Sockets, Switches, Clean Up Type No Clean (Little to No Residue), Features Halide Free, Noncorrosive, Organic Low Solid Flux, Lead Content Leaded, Specific Gravity 0.83

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.