Zoro Homepage

Screen Wipes, 4" x 3", 25 ct, PK25

  • Mfr # CSP20

  • Zoro # G3013668


product price: $43.15
/ea

Key Features

Cleaner Chemical Product Grouping
Delicate Task Wipes
Wipes Application
Glass Cleaning
Sheet Size
4 in x 3 in
Cleaner Container Type
Packet
Cleaning Wipe - Item
Screen Cleaning Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP20
Zoro #
G3013668
UPC #
032599001397
Country of Origin
United States

Dimensions

Sheet Size
4 in x 3 in
Sheet Width
3 in
Container Size
25 ct
Sheet Length
4 in

Details

Item
Screen Wipes
Cleaner Chemical Product Grouping
Delicate Task Wipes
Wipes Application
Glass Cleaning
Cleaner Container Type
Packet
Cleaning Wipe - Item
Screen Cleaning Wipes
Application
Glass Cleaning, Sensitive Surface Cleaning, Static Control
Fragrance
Unscented
Wet Contact Time
No Efficacy
Container Type
Packet
Standards
RoHS Compliant
Cleaner Form
Wipes
Primary Chemical
Alcohol
Formula
Anti Static Agent, Isopropyl Alcohol
Color
White
NSF Rating
Not Rated

Description

Delicate Task Wipes, Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 25 ct, Container Type Packet, Sheet Size 4 in x 3 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Glass Cleaning, Sensitive Surface Cleaning, Static Control, Color White, Formula Anti Static Agent, Isopropyl Alcohol, NSF Rating Not Rated, Sheet Length 4 in, Sheet Width 3 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.