Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Heat Sink Compound, Silver

  • Mfr # CW7100

  • Zoro # G1172297


product price: $46.15
/ea

Key Features

Container Size
6.5g
Container Type
Syringe
Color
Silver
Flash Point
Not Specified
Standards
ANSI/IPC J STD-001, IPC-7711
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW7100
Zoro #
G1172297
UPC #
-
Country of Origin
United States

Dimensions

Container Size
6.5g
Size
0.23 oz

Details

Item
Heat Conducting Compound
Container Type
Syringe
Color
Silver
Flash Point
Not Specified
Standards
ANSI/IPC J STD-001, IPC-7711
Series
Circuitworks
Temp. Range
-70 Degrees to 485 Degrees F
Type
Conductive Grease
Base Oil
Synthetic
Four-Ball Wear
Not Specified
Dropping Point
491 Degrees F
Timken OK Load
Not Specified
Application
Brazing, Soldering, Welding
NSF Rating
Not Rated
Minimum Operating Temperature
-70 Degrees F
Maximum Operating Temperature
485 Degrees F
Thickener Type
Silicone
Thermal Conductivity
5.6 W/mK
Operating Temperature - Maximum
485 Degrees F
Compound Base
Silicone/Silver
Form
Grease
Product Type
Heat Conducting Compound
For Material
Metal, Plastic, Rubber
Compound Color
Silver
Operating Temperature - Minimum
-70 Degrees F

Description

Heat Conducting Compound, Size 0.23 oz, Color Silver, Temp. Range -70 Degrees to 485 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.