Zoro Homepage

Solder Wire w/Rosin Core, Melts 422-428 F

  • Mfr # S200

  • Zoro # G0663442


product price: $22.15
/ea

Key Features

Application
Lead Free Rework and Repair, Portable SAC 305 Alloy
Contents
0.5% Copper, 3.0% Silver, 96.5% Tin, Rosin Core
Wire Dia. (In.)
0.04 in
Melting Range (Deg.)
422 to 428
Container Size
125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S200
Zoro #
G0663442
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia. (In.)
0.04 in
Container Size
125 in
Wire Diameter
0.04 in
Spool Length
125 in

Details

Item
Solder Wire
Application
Lead Free Rework and Repair, Portable SAC 305 Alloy
Contents
0.5% Copper, 3.0% Silver, 96.5% Tin, Rosin Core
Melting Range (Deg.)
422 to 428
Container Type
Tube
Standards
IPC J STD 004, RoHS Compliant
Flux Classification
ROL0
Form
Flux-Cored Wire
Features
Lead Free, Type ROL0 Flux per IPC J-STD-004
Flux Requirement
Contains Flux Core
Flux Type
Rosin
Melting Temperature (Maximum)
424 Degrees F
Melting Temperature (Minimum)
419 Degrees F
Weight
0.6 oz
Material Composition
96.5% Tin, 3% Silver, 0.5% Copper

Description

Solder Wire, Form Flux-Cored Wire, Material Composition 96.5 Percent Tin, 3 Percent Silver, 0.5 Percent Copper, Wire Diameter 0.04 in, Weight 0.6 oz, Melting Temperature (Minimum) 419 Degrees F, Melting Temperature (Maximum) 424 Degrees F, Flux Type Rosin, Flux Classification ROL0, Application Lead Free Rework and Repair, Portable SAC 305 Alloy, Container Type Tube, Features Lead Free, Type ROL0 Flux per IPC J-STD-004, Flux Requirement Contains Flux Core, Spool Length 125 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.