Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solvent Flux, Size 1 gal.

  • Mfr # ES125A

  • Zoro # G2477768


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
Gallon
Characteristics
Immersion
Application
Hot and Cold Immersion Cleaning
Size
1 gal
Net Weight (Oz.)
128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES125A
Zoro #
G2477768
UPC #
032599063203
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Solvent Flux
Type
Gallon
Characteristics
Immersion
Application
Hot and Cold Immersion Cleaning
Net Weight (Oz.)
128
VOC Content
100 g/L
Standards
RoHS Compliant
Surfaces for Use On
Metal Parts, Solder Paste Screens, Stencils

Description

Solvent Flux, Container Size 1 gal, VOC Content 100 g/L, Standards RoHS Compliant, Surfaces for Use On Metal Parts, Solder Paste Screens, Stencils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.