Zoro Homepage

Solvent Flux, Size 1 gal.

  • Mfr # VVV114

  • Zoro # G2478678


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Type
Gallon
Characteristics
Nonflammable, nPB Replacement, No Residue, Evaporates Fast
Application
Cleaner, Degreaser
Size
1 gal
Net Weight (Oz.)
128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVV114
Zoro #
G2478678
UPC #
032599368148
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Solvent Flux
Type
Gallon
Characteristics
Nonflammable, nPB Replacement, No Residue, Evaporates Fast
Application
Cleaner, Degreaser
Net Weight (Oz.)
128
VOC Content
95 g/L
Standards
NSF Registered
Surfaces for Use On
Circuit Breakers, Electric Motors and Generators, Electro Mechanical Devices, Electronic Controllers, Printed Circuit Boards, Relays and Switches, Transformers

Description

Solvent Flux, Container Size 1 gal, VOC Content 95 g/L, Standards NSF Registered, Surfaces for Use On Circuit Breakers, Electric Motors and Generators, Electro Mechanical Devices, Electronic Controllers, Printed Circuit Boards, Relays and Switches, Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.