Shop CHEMTRONICS
See all product information
Create Account
Solvent Flux, Aero Spray Can, 12 fl oz
- Mfr # ES6200
- Zoro # G2477899
product price:Â
$
44.15
/ea
Sold in multiples of 12 for
$529.80
Key Features
Type
Aerosol
Characteristics
No Residue, Cleans Grease and Oil
Application
Cleaner, Degreaser
Size
12 oz
Net Weight (Oz.)
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES6200
- Zoro #
- G2477899
- UPC #
- 032599095884
- Country of Origin
- United States
- Item
- Solvent Flux
- Type
- Aerosol
- Characteristics
- No Residue, Cleans Grease and Oil
- Application
- Cleaner, Degreaser
- Net Weight (Oz.)
- 12
- VOC Content
- 19 g/L
- Container Type
- Aerosol Spray Can
- Standards
- RoHS Compliant
- Surfaces for Use On
- Ball Grid Arrays, Chip Carriers, Metal or Plastic Housings, SMT Components, Surface Mount Pads, Switches, Through Hole Circuit Boards
Dimensions
- Size
- 12 oz
- Container Size
- 12 fl oz
Description
Solvent Flux, Container Type Aerosol Spray Can, Container Size 12 fl oz, VOC Content 19 g/L, Standards RoHS Compliant, Surfaces for Use On Ball Grid Arrays, Chip Carriers, Metal or Plastic Housings, SMT Components, Surface Mount Pads, Switches, Through Hole Circuit Boards
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.