Shop MAGNA INDUSTRIES
Create Account
MT 450 C Self - Lighting Outdoor Torch
- Mfr # 195433
- Zoro # G404144703
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195433
- Zoro #
- G404144703
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Self Lighting Outdoor Propane Outdoor Torch.
- Produces Soft Lapping 3 in. In Diameter Flame.
- Soft Grip Handle.
- Flame Control Knob For Easy On/Off.
- Solid Brass Valve.
- The 36 in. Long Reach Fuel Tube Gives The User The Ability To Easily Reach The Ground.
- Starting Campfires & Outdoor Fire Pits With Ease.
- In Winter Torch Can Be Used To Easily Melt Away Ice & Snow On Pathways, Walkways & Driveways.
- Dimension - 1.25 x 9.75 x 38 in.
- Item Weight - 1.15 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.