Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solvent Flux, Size 54 gal.

  • Mfr # VVV5514

  • Zoro # G2478888


product price: $7,839.99
/ea
Free Shipping & Returns

Key Features

Type
Drum
Characteristics
Nonflammable, nPB Replacement, No Residue, Evaporates Fast
Application
Cleaner, Degreaser
Size
54 gal
Net Weight (Oz.)
6912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVV5514
Zoro #
G2478888
UPC #
032599363846
Country of Origin
United States

Dimensions

Size
54 gal
Container Size
53 gal

Details

Item
Solvent Flux
Type
Drum
Characteristics
Nonflammable, nPB Replacement, No Residue, Evaporates Fast
Application
Cleaner, Degreaser
Net Weight (Oz.)
6912
VOC Content
95 g/L
Container Type
Drum
Standards
NSF Registered
Surfaces for Use On
Circuit Breakers, Electric Motors and Generators, Electro Mechanical Devices, Electronic Controllers, Printed Circuit Boards, Relays and Switches, Transformers

Description

Solvent Flux, Container Type Drum, Container Size 53 gal, VOC Content 95 g/L, Standards NSF Registered, Surfaces for Use On Circuit Breakers, Electric Motors and Generators, Electro Mechanical Devices, Electronic Controllers, Printed Circuit Boards, Relays and Switches, Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.