Zoro Homepage

Swab, 6 in L, 3/32 in Dia, PK100

  • Mfr # 25123X

  • Zoro # G6460877


product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25123X
Zoro #
G6460877
UPC #
032599093040
Country of Origin
Costa Rica

Dimensions

Tip Length
21/32 in
Overall Length
6 in
Handle Diameter
3/32 in
Handle Length
5 3/8 in
Tip Width
1/16 in

Details

Item
Swab
Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Cleaning Fiber Optic End Faces and Alignment Sleeves, Cleaning Test Ports, Removal of Slurry from Ferrule Polishing Fixtures
Handle Material
Polyester
Features
Free of Fibers, Seams, Hard Surfaces. Binders and Adhesives, May be Used Wet or Dry to Remove Dirt and Oil Contamination
Number of Tips
1
Sterile/Non-Sterile
Non-Sterile
Tip Shape
Pointed
Handle Color
White
Tip Material
Polyester

Description

Swab, Handle Material Polyester, Handle Length 5 3/8 in, Tip Material Polyester, Tip Length 21/32 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Fiber Optic End Faces and Alignment Sleeves, Cleaning Test Ports, Removal of Slurry from Ferrule Polishing Fixtures, Features Free of Fibers, Seams, Hard Surfaces. Binders and Adhesives, May be Used Wet or Dry to Remove Dirt and Oil Contamination, Overall Length 6 in, Handle Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.