Swab, 7 3/8 in L, 6 3/4 in Hand L, PK50
Mfr # CM502
Zoro # G6474615
product price: $62.89
/pk 50, $1.26/eaKey Features
Material
Polyvinylidene Fluoride
Color
White
For Use With
Adhesives, Lubricants, Solvents
Characteristics
Placement of Lubricants, Cleaning Areas of Tight Tolerance 1.9mm Tip
Type
Cleanroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM502
Zoro #
G6474615
UPC #
032599427210
Country of Origin
Costa Rica
Dimensions
Handle Length
6 3/4 in
Overall Length
7 3/8 in
Tip Length
5/8 in
Tip Width
3/32 in
Details
Item
Swab
Material
Polyvinylidene Fluoride
Color
White
For Use With
Adhesives, Lubricants, Solvents
Characteristics
Placement of Lubricants, Cleaning Areas of Tight Tolerance 1.9mm Tip
Type
Cleanroom
Application
Adhesives, Dispensing and Dispersing Solvents, Primers
Product Type
Swab
Dispenses
Adhesives, Primers, Solvents
Features
Low in Extractables and Low Particulate Levels, Pick for Areas with Tight Tolerances
Style
Pointed Tip
Sterile/Non-Sterile
Non-Sterile
Tip Shape
Pointed
Handle Material
Polypropylene
ESD Safe
Yes
Tip Material
Polyvinylidene Fluoride
Number of Tips
1
Description
Swab, Handle Material Polypropylene, Handle Length 6 3/4 in, Tip Material Polyvinylidene Fluoride, Tip Length 5/8 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Adhesives, Dispensing and Dispersing Solvents, Primers, ESD Safe Yes, Features Low in Extractables and Low Particulate Levels, Pick for Areas with Tight Tolerances, Overall Length 7 3/8 in, Tip Width 3/32 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.