Shop CHEMTRONICS
See all product information
Create Account
Wet Cleaning Wipes, Canister, White
- Mfr # SIP100P
- Zoro # G2779460
product price:Â
$
37.89
/ea
Key Features
Cleaner Chemical Product Grouping
Cleaning Wipes
Wipes Application
All Purpose Cleaning, Degreasing
Cleaner Container Type
Tub
Application
All Purpose Cleaning, Electronics Cleaning
Wet Contact Time
No Efficacy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIP100P
- Zoro #
- G2779460
- UPC #
- 032599587020
- Country of Origin
- United States
- Item
- Wet Cleaning Wipes
- Cleaner Chemical Product Grouping
- Cleaning Wipes
- Wipes Application
- All Purpose Cleaning, Degreasing
- Cleaner Container Type
- Tub
- Application
- All Purpose Cleaning, Electronics Cleaning
- Wet Contact Time
- No Efficacy
- Cleaning Wipe - Item
- Electronics Cleaning Wipe
- Container Type
- Canister
- Fragrance
- Unscented
- Formula
- Deionized Water, Isopropyl Alcohol
- Cleaner Form
- Wipe
- Standards
- RoHS Compliant
- Primary Chemical
- 70% Pure Isopropyl Alcohol
- Color
- White
- NSF Rating
- Not Rated
- Product Type
- Alcohol Wipe
- Series
- IPA Presaturated Wipes
- Material
- Polyester
- Disposable/ Reusable
- Disposable
- Shell Material
- Polyester
- Wire Color
- White
- Traction Material
- Polyester
Dimensions
- Sheet Length
- 8 in
- Sheet Width
- 5 in
- Container Size
- 100 ct
Description
Cleaning Wipes, Wet Cleaning Wipes, Primary Chemical 70 Percent Pure Isopropyl Alcohol, Wet Contact Time No Efficacy, 100 ct, Container Type Canister, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application All Purpose Cleaning, Electronics Cleaning, Color White, Disposable/ Reusable Disposable, Formula Deionized Water, Isopropyl Alcohol, Material Polyester, NSF Rating Not Rated, Sheet Length 8 in, Sheet Width 5 in, Standards RoHS Compliant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.