Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chemware Funnel, PFA, Round, 7 in.H, Transparent D1069642

Funnel, PFA, Round, 7 in.H, Transparent (Discontinued)

  • Mfr # D1069642
  • Zoro # G5368587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1069642
Zoro #
G5368587
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
7"
Stem Length - English
4.5 in
Stem Length
4.5"
Stem Length Below Stopcock
3"

Details

Item
Funnel
Color
Transparent
Stopcock Material
PFA
Funnel Max OD
3.5 in
Angle
45 Degrees
Housing Material
PFA
Funnel Material
PFA
Funnel Top ID
3.5 in
Shape
ROUND
Stem OD - English
0.75 in
Stem OD
0.75"

Description

Funnel, Funnel Material PFA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.