Zoro Homepage

4U Open-bay Compact Rackmount

  • Mfr # RM42300-F1

  • Zoro # G415963812


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Depth
17.5 in
Motherboard Supported
SSI CEB, Micro ATX, ATX
Number of Fans Installed
1
Number of External 5.25" Bays
4
Package Contents
RM42300 Rackmount Enclosure, 1 x Add-on Card Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM42300-F1
Zoro #
G415963812
UPC #
808613501262
Country of Origin
China

Dimensions

Depth
17.5 in
Height
6.9 in

Details

Motherboard Supported
SSI CEB, Micro ATX, ATX
Number of Fans Installed
1
Item
Server Case
Number of External 5.25" Bays
4
Package Contents
RM42300 Rackmount Enclosure, 1 x Add-on Card Retainer
Total Number of USB Ports
2
Material
Steel
Compatible Rack Unit
4U
Number of Fans Supported
3
Number of Power Supplies Supported
1
Front USB
Yes
Number of External 3.5" Bays
2
Number of Total Expansion Bays
10
Total Number of Expansion Slots
7
Number of Internal 3.5" Bays
4
Form Factor
Rack-mountable

Description

-Maximum storage 6 x 5.25in. 5 x 3.5in. bays and 1 x slim ODD with 17.5in. D. -Easy-swap front 120mm fan with filter. -Versatile storage combination with Chenbro storage kits. -Easy-assembly internal drive cage for 4 x 3.5in. HDD. -Excellent isolated anti-vibrati

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.