
No Power Supply 2U Featureadvanced Industrial Server Chassis with Low Profile Window
Mfr # RM24100-L2
Zoro # G016378152
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Compatible Rack Unit
2U
Number of Power Supplies Supported
1
Total Number of Expansion Slots
7
Height
3.5 in
Material
Steel, Acrylonitrile Butadiene Styrene (ABS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM24100-L2
Zoro #
G016378152
UPC #
-
Country of Origin
China
Dimensions
Height
3.5 in
Width
16.9 in
Depth
18 in
Details
Compatible Rack Unit
2U
Number of Power Supplies Supported
1
Total Number of Expansion Slots
7
Material
Steel, Acrylonitrile Butadiene Styrene (ABS)
Package Contents
Form Factor
Rack-mountable
Number of External 3.5" Bays
1
Front USB
Yes
Total Number of USB Ports
2
Number of Total Expansion Bays
6
Item
Server Case
Number of Internal 2.5" Bays
2
Number of Fans Supported
3
Motherboard Supported
ATX
Number of Fans Installed
1
Number of Internal 3.5" Bays
2
Number of External 5.25" Bays
1
Description
Specifications Mfr Part Number: RM24100-L2 Features: 18 short depth for missions critical in telecommunication, health care, surveillance and other industries 7-slot low profile rear window for flexible configuration Cushion on 3.5 and 2.5 HDD holders for minimized HDD vibration Removable HDD cage and 3.5 and 2.5 HDD holders for easy installation Slideway design for HDD cage installation and removal Supports standard components on motherboard, PSU, and 5.25 drive bay for an economical buildup Case Type: 2U Rackmount Material: 1.0mm SGCC, ABS-HB M/B Type: ATX 12.0 x 9.6 inch Processor: Intel / AMD UP Quad Drive Bays: 6 External: 1x 5.25in, 1x 3.5in Internal: 2x 3.5in, 2x 2.5in Expansion Slots: 7x Low-profile Expansion Slots Backplane: N/A Rear Window: Low Profile Cooling System: Rear: 1x 80mm Fan T32, 2x 40mm Fan Vents T28, fans not included Front Panel: Front Control: Power On/Off, System Reset Indicator: Power LED, HDD Activity LED, 2x LAN Activity LED Ports: 2x USB 2.0 Ports Power Supply: None, Supports PS/2 Single Power Supply Dimensions WxDxH: 16.9 x 18.0 x 3.5 inch / 430.0 x 457.0 x 88.0 mm Weight: 6.93 kg Chassis only not including MB, HD and other parts. The Photo is just for showing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.