Zoro Homepage

Glue Stick, Clear, 0.3" Dia, 12 PK

  • Mfr # PAC3351

  • Zoro # G207202181


product price: $4.35
/pk 12, $0.36/ea
Sold in multiples of 4 for $17.40

Key Features

Diameter
0.3"
Color
Clear
For Use With
Glue Gun
Application
All Purpose
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC3351
Zoro #
G207202181
UPC #
21196033511
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.3"
Height
4"

Details

Item
Glue Stick
Color
Clear
For Use With
Glue Gun
Application
All Purpose

Description

Hot Glue Gun Glue Sticks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.