Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deflator with Clamp, 2.5"L, 0.5"H

  • Mfr # 055816

  • Zoro # G508330477


product price: $6.95
/ea

Key Features

Includes
Clamp (Female End)
Application
Plumbing Applications
For Use With
Up to 15 in Plugs
Material
Brass
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
055816
Zoro #
G508330477
UPC #
675115055810
Country of Origin
China

Dimensions

Overall Length
2.5 in
Overall Height
0.5 in
Overall Width
1.75 in

Details

Item
Deflator with Clamp (Female End)
Includes
Clamp (Female End)
Application
Plumbing Applications
For Use With
Up to 15 in Plugs
Material
Brass
Compatible Mfr Part Number
274008, 274038, 274054, 274100, 274208, 274238
Product Type
Deflator with Clamp

Description

Deflator with Clamp (Female End), Compatible Grainger Part Number 1VNH4, 3NVY5, 3NVY6, 3NVY7, 55TN86, 62RN22, Compatible Mfr Part Number 274008, 274038, 274054, 274100, 274208, 274238, Material Brass, Overall Height 0.5 in, Overall Length 2.5 in, Overall Width 1.75 in, Product Type Deflator with Clamp, Application Plumbing Applications, For Use With Up to 15 in Plugs, Includes Clamp (Female End)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.