Zoro Homepage

Hose Assy, 100 ft., Extension Boxed

  • Mfr # 274998

  • Zoro # G3917370


product price: $242.99
/ea
Free Shipping & Returns

Key Features

For Use With
plugs up to 15 in. in diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274998
Zoro #
G3917370
UPC #
-
Country of Origin
United States

Details

Item
Hose Assy,100 ft.,Extension Boxed
For Use With
plugs up to 15 in. in diameter

Description

Hose Assy,100 ft.,Extension Boxed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.