Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Stringer Complete

  • Mfr # 301000

  • Zoro # G2783300


product price: $2,705.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Includes
Briggs & Stratton Engine, 1000' Nylon Rope And Reel, 6-10 Parachute
Material
lightweight nylon
Length
1000'
Standards
OSHA guidelines for confined space entry
For Use With
CherneĀ® Air-LocĀ® Line Stringer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301000
Zoro #
G2783300
UPC #
-
Country of Origin
United States

Dimensions

Length
1000'

Details

Item
Line Stringer Complete
Includes
Briggs & Stratton Engine, 1000' Nylon Rope And Reel, 6-10 Parachute
Material
lightweight nylon
Standards
OSHA guidelines for confined space entry
For Use With
CherneĀ® Air-LocĀ® Line Stringer

Description

Line Stringer Complete

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.