Parachute 10"-18"
Mfr # 300594
Zoro # G2783343
product price: $122.99
/ea
Free Shipping & Returns
Key Features
For Use With
CherneĀ® Air-LocĀ® Line Stringer
Length
10 In.-18 In.
Standards
OSHA
Material
lightweight nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300594
Zoro #
G2783343
UPC #
-
Country of Origin
United States
Dimensions
Length
10 In.-18 In.
Details
Item
Parachute 10"-18"
For Use With
CherneĀ® Air-LocĀ® Line Stringer
Standards
OSHA
Material
lightweight nylon
Description
Parachute 10 In.-18 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.