Zoro Homepage

Replacement Ring and Chain, 12"L, 0.1"H

  • Mfr # 059708

  • Zoro # G605637196


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Width
3.4 in
Material
Stainless Steel
Includes
2 in Ring, Safety Tag
Product Type
Replacement Ring and Chain
Overall Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
059708
Zoro #
G605637196
UPC #
675115059702
Country of Origin
China

Dimensions

Overall Width
3.4 in
Overall Height
0.1 in
Overall Length
12 in

Details

Item
Replacement Ring and Chain
Material
Stainless Steel
Includes
2 in Ring, Safety Tag
Product Type
Replacement Ring and Chain
Compatible Mfr Part Number
270024

Description

Replacement Ring and Chain, Compatible Grainger Part Number 1VNE9, Compatible Mfr Part Number 270024, Material Stainless Steel, Overall Height 0.1 in, Overall Length 12 in, Overall Width 3.4 in, Product Type Replacement Ring and Chain, Includes 2 in Ring, Safety Tag

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.