Replacement Ring and Chain, 24"L, 0.25"H
Mfr # 059778
Zoro # G105379893
product price: $3.45
/eaKey Features
Overall Width
3.5 in
Material
Stainless Steel
Includes
4 in Ring, Safety Tag
Overall Height
0.25 in
Product Type
Replacement Ring and Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
059778
Zoro #
G105379893
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3.5 in
Overall Height
0.25 in
Overall Length
24 in
Details
Item
Replacement Ring and Chain
Material
Stainless Steel
Includes
4 in Ring, Safety Tag
Product Type
Replacement Ring and Chain
Compatible Mfr Part Number
270040
Description
Replacement Ring and Chain, Compatible Grainger Part Number 1VNF1, Compatible Mfr Part Number 270040, Material Stainless Steel, Overall Height 0.25 in, Overall Length 24 in, Overall Width 3.5 in, Product Type Replacement Ring and Chain, Includes 4 in Ring, Safety Tag
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.