Zoro Homepage

Test Pump, 25.5"L, 7.25"H

  • Mfr # 273908

  • Zoro # G105971462


product price: $71.85
/ea

Key Features

Material
Rubber
Length (In.)
25.5 in
Includes
Molded Rubber Cover
Overall Length
25.5 in
Outside Dia.
725,000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273908
Zoro #
G105971462
UPC #
675115273900
Country of Origin
China

Dimensions

Length (In.)
25.5 in
Overall Length
25.5 in
Outside Dia.
725,000 in
Overall Width
11 in
Overall Height
7.25 in

Details

Material
Rubber
Item
Test Pump
Includes
Molded Rubber Cover
Type
Air
For Use With
Test Plugs
Product Type
Test Pump
Compatible Mfr Part Number
274008, 274038, 274054, 274100, 274208, 274238

Description

Test Pump, Compatible Grainger Part Number 1VNH4, 3NVY5, 3NVY6, 3NVY7, 55TN86, 62RN22, Compatible Mfr Part Number 274008, 274038, 274054, 274100, 274208, 274238, Material Rubber, Overall Height 7.25 in, Overall Length 25.5 in, Overall Width 11 in, Product Type Test Pump, For Use With Test Plugs, Includes Molded Rubber Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.