Zoro Homepage

BLUETOOTH MOUSE WITH MULTI-DEVICE FUNCTION - AGAVE GREEN

  • Mfr # JW-7500US-18

  • Zoro # G814908452


product price: $37.79
/ea

Key Features

Color
Agave Green
Compatible With
iOS, Windows 11, Android, iPadOS, Mac OS X 11.0 Big Sur, ChromeOS, Windows 10
Number of Buttons
7
Includes
(2) AAA Batteries, Operating Instructions, Transport Pouch
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JW-7500US-18
Zoro #
G814908452
UPC #
840183606312
Country of Origin
Germany

Dimensions

Width
2.8 in
Height
1.4 in
Length
4.4 in
Hand/Palm Size
Small/Large

Details

Item
Mouse
Color
Agave Green
Compatible With
iOS, Windows 11, Android, iPadOS, Mac OS X 11.0 Big Sur, ChromeOS, Windows 10
Number of Buttons
7
Includes
(2) AAA Batteries, Operating Instructions, Transport Pouch
Power Source
Batteries
OS Compatibility
Windows 10, iPadOS, Windows 11, ChromeOS, Mac OS X 11.0 Big Sur, iOS, Android
Device Supported
Tablet, Notebook, Smartphone, Computer, Smart TV
Bluetooth Version
5
Ergonomic Fit
Symmetrical
Platform Supported
PC, Mac
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Bluetooth
Movement Detection
Optical
Green Environmental Attribute
Environmentally Friendly
Pointing Device Connectivity Technology
Wireless
Movement Resolution
2000 dpi
Battery Included
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.