Zoro Homepage

BLUETOOTH MOUSE WITH MULTI-DEVICE FUNCTION - FROSTED SILVER

  • Mfr # JW-7500US-20

  • Zoro # G914908413


product price: $39.99
/ea

Key Features

Color
Frost Silver
Compatible With
Android, iOS, ChromeOS, Mac OS X 11.0 Big Sur, iPadOS, Windows 10, Windows 11
Number of Buttons
7
Height
1.4 in
Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JW-7500US-20
Zoro #
G914908413
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.4 in
Length
4.4 in
Width
2.8 in
Hand/Palm Size
Small/Large

Details

Item
Mouse
Color
Frost Silver
Compatible With
Android, iOS, ChromeOS, Mac OS X 11.0 Big Sur, iPadOS, Windows 10, Windows 11
Number of Buttons
7
Includes
(2) AAA Batteries, Operating Instructions, Transport Pouch
OS Compatibility
ChromeOS, Windows 10, Android, iPadOS, Windows 11, Mac OS X 11.0 Big Sur, iOS
Pointing Device Wireless Technology
Bluetooth
Power Source
Batteries
Movement Detection
Optical
Ergonomic Fit
Symmetrical
Movement Resolution
2000 dpi
Bluetooth Version
5
Device Supported
Tablet, Notebook, Smartphone, Computer, Smart TV
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly
Scroller Type
Scroll Wheel
Platform Supported
Mac, PC
Battery Included
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.