
BLUETOOTH OR 2.4GHZ WIRELESS, AES-128 BIT 128 ENCRYPTION KEYBOARD & MOUSE, 104
Mfr # JD-9100US-1
Zoro # G114874853
product price: $72.75
/eaKey Features
Includes
Fabric Pouch for Mouse, Nano USB Receiver, Magnetic Support Bar, USB-A/USB-C Charging Cable, Operating Instructions
Number of Keys
104
Pointing Device Wireless Technology
Bluetooth
Pointing Device Host Interface
USB
Keyboard/Keypad Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD-9100US-1
Zoro #
G114874853
UPC #
840183605957
Country of Origin
China
Dimensions
Pointing Device Width
2.46 in
Keyboard/Keypad Depth
5.12 in
Pointing Device Height
1.32 in
Keyboard/Keypad Height
0.59 in
Pointing Device Depth
3.90 in
Keyboard/Keypad Width
17.32 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.