
BLUETOOTH OR 2.4GHZ WIRELESS, AES-128 BIT 128 ENCRYPTION KEYBOARD & MOUSE, 104
Mfr # JD-9100US-2
Zoro # G514874842
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
104
Includes
Fabric Pouch for Mouse, Nano USB Receiver, Magnetic Support Bar, USB-A/USB-C Charging Cable, Operating Instructions
Pointing Device Height
1.32 in
Bluetooth Version
4
Pointing Device Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD-9100US-2
Zoro #
G514874842
UPC #
840183605940
Country of Origin
China
Dimensions
Pointing Device Height
1.32 in
Keyboard/Keypad Depth
5.12 in
Keyboard/Keypad Width
17.32 in
Keyboard/Keypad Height
0.59 in
Pointing Device Width
2.46 in
Pointing Device Depth
3.90 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.