
CHERRY AK-C8112 Medical Keyboard - Permanent Cable, US Layout, (CF/WIN LEFT), White (Discontinued)
- Mfr # AK-C8112-US-W/US
- Zoro # G214875132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK-C8112-US-W/US
Zoro #
G214875132
UPC #
840183608545
Country of Origin
China
Dimensions
Length
17.68"
Keyboard/Keypad Height
0.67 in
Keyboard/Keypad Width
5.59 in
Keyboard/Keypad Length
17.68 in
Keyboard/Keypad Cable Length
5.91 ft
Details
Item
Keyboard
Color
White
Includes
Manual
Number of Keys
105
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Cable
Power Source
Cable
Keyboard/Keypad Host Interface
USB Type A
Localization
English (US)
Keyswitch Technology
Membrane/Scissor
Keyboard/Keypad Features
Robust, Washable, Full-size Keyboard, Medical Grade, Disinfectant, Waterproof, Quiet Keys, Abrasion Resistant, Removable Membrane, LED Indicator, IP68 Protection, Dirt Resistant, Water Resistant, Splash Resistant, Ergonomic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.