
CHERRY AK-PMH3 Medical Mouse - TouchScroll Sensor, Wired, White (Discontinued)
- Mfr # AK-PMH3OS-US-W
- Zoro # G114875041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK-PMH3OS-US-W
Zoro #
G114875041
UPC #
840183608835
Country of Origin
China
Dimensions
Height
1.3 in
Width
2.6 in
Length
4.6 in
Pointing Device Cable Length
5.91 ft
Details
Item
Mouse
Color
White
Number of Buttons
3
Includes
Manual
Environmentally Friendly
Yes
Pointing Device Connectivity Technology
Cable
Scroller Type
Touch Scroll
Movement Detection
Blue LED
Pointing Device Host Interface
USB
Power Source
Cable
Ergonomic Fit
Symmetrical
Total Number of Buttons
3
Pointing Device Features
Water Proof, Ergonomic, Medical Grade, IP68 Protection, Strain Relief, Wipeable
Movement Resolution
1000 dpi
Description
CHERRY AMERICAS LLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.