Shop CHERRY AMERICAS

CHERRY GENTIX DESKTOP KEYBOARD AND MOUSE SET GR

  • Mfr # JD-7000EU-2
  • Zoro # G514884865

product price: 
$
35.88
/ea

Key Features

Color
Black
Includes
GENTIX DESKTOP Wireless Desktop 2 x AAA Batteries for Keyboard 2 x AAA Batteries for Mouse Nano-USB-Receiver Manual Warranty
Number of Keys
104
Keyboard/Keypad Host Interface
USB
Operating System Supported
Windows 8, Windows 10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JD-7000EU-2
Zoro #
G514884865
UPC #
840183605797
Country of Origin
China
Item
Mouse
Color
Black
Includes
GENTIX DESKTOP Wireless Desktop 2 x AAA Batteries for Keyboard 2 x AAA Batteries for Mouse Nano-USB-Receiver Manual Warranty
Number of Keys
104
Keyboard/Keypad Host Interface
USB
Operating System Supported
Windows 8, Windows 10
Pointing Device Host Interface
USB
Ergonomic Fit
Symmetrical
Hot Keys
Browser, Windows Key Lock, Calculator, Mute, Email, Volume Down, Previous Track, Multimedia, Play/Pause, Volume Up, Next Track
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
RF
Platform Supported
Windows
Battery Included
Yes
Pointing Device Wireless Technology
RF
Scroller Type
Scroll Wheel
Localization
English (US)
Movement Detection
Optical
Pointing Device Type
Mouse
Keyboard/Keypad Connectivity Technology
Wireless
Pointing Device Color
Black
Keyboard/Keypad Color
Black
Movement Resolution
2000 dpi
Keyboard/Keypad Features
Ergonomic, Palm Rest, Full-size Keyboard, Battery Indicator, Rubber Grip, Anti-slip, Plug & Play
Interface
USB
Operating System Compatibility
Windows 8, Windows 10
Movement Resolution (dpi)
2000

Dimensions

Pointing Device Height
1.38 in
Keyboard/Keypad Height
0.83 in
Battery Size Supported
AAA
Keyboard/Keypad Width
17.95 in
Pointing Device Depth
4.37 in
Keyboard/Keypad Depth
6.69 in
Pointing Device Width
2.72 in
Height
0.83 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.