Zoro Homepage

CHERRY KC 6000 SLIM Keyboard - USB Interface - English (US) - SX Keyswitch - Silver, White

  • Mfr # JK-1600EU-1

  • Zoro # G414874874


product price: $37.79
/ea

Key Features

Color
White, Silver
Localization
English (US)
Keyboard/Keypad Width
17.32 in
Keyboard/Keypad Height
0.59 in
Keyboard/Keypad Depth
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-1600EU-1
Zoro #
G414874874
UPC #
4025112088636
Country of Origin
China

Dimensions

Keyboard/Keypad Width
17.32 in
Keyboard/Keypad Height
0.59 in
Keyboard/Keypad Depth
5.12 in

Details

Item
Keyboard
Color
White, Silver
Localization
English (US)
Keyboard/Keypad Host Interface
USB
Keyswitch Technology
SX
Keyboard/Keypad Features
Slim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.