Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHERRY STREAM TKL Wired Keyboard - Compact, Pale Gray, Quiet, Cap Lock & Scroll LED's, Multimedia Keys

  • Mfr # JK-8600US-0

  • Zoro # G314875261


product price: $25.15
/ea

Key Features

Color
Pale Gray
Includes
Corded keyboard Operating Instructions
Keyswitch Technology
SX
Keyboard/Keypad Depth
6.42 in
Hot Keys
Multimedia, Start, Previous Track, Pause, Next Track, Volume Down, Volume Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-8600US-0
Zoro #
G314875261
UPC #
840183606039
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
6.42 in
Keyboard/Keypad Height
1.11 in
Keyboard/Keypad Width
14.84 in
Height
1.11 in

Details

Item
Keyboard
Color
Pale Gray
Includes
Corded keyboard Operating Instructions
Keyswitch Technology
SX
Hot Keys
Multimedia, Start, Previous Track, Pause, Next Track, Volume Down, Volume Up
Environmental Certification
Blue Angel
Localization
English (US)
Keyboard/Keypad Connectivity Technology
Cable
Platform Supported
PC
Number of Hot Keys
6
Environmentally Friendly
Yes
Operating System Supported
Windows 11, Windows 10, Windows 8, Windows 7
Keyboard/Keypad Host Interface
USB Type A
Keyboard/Keypad Features
Numeric Keypad
Operating System Compatibility
Windows 8, Windows 7, Windows 11, Windows 10
Interface
USB Type A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.