Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COREDED RGB BLACK MOUSE

  • Mfr # JM-3000-2

  • Zoro # G914911468


product price: $52.79
/ea

Key Features

Color
Black
Depth
4.9 in
Includes
MC 3.1 Corded Mouse Gaming, Manual
Height
1.6 in
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JM-3000-2
Zoro #
G914911468
UPC #
4025112091353
Country of Origin
China

Dimensions

Depth
4.9 in
Height
1.6 in
Width
2.6 in

Details

Item
Gaming Mouse
Color
Black
Includes
MC 3.1 Corded Mouse Gaming, Manual
Number of Buttons
6
Pointing Device Connectivity Technology
Cable
Number of Programmable Buttons
6
Pointing Device Host Interface
USB 2.0
Movement Detection
Optical
Operating System Supported
Windows 8, Windows 10, Android, Apple iOS, Windows 7
Environmentally Friendly
Yes
Platform Supported
PC
Total Number of Buttons
6
Scroller Type
Scroll Wheel
Ergonomic Fit
Symmetrical
Movement Resolution
12000 dpi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.