Zoro Homepage

DW 9500 KEYBOARD + MOUSE COMBO, BLACK, BLUETOOTH OR 2.4GHZ WIRELESS, AES-128 BIT

  • Mfr # JD-9500US-2

  • Zoro # G614875206


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Includes
Fabric Pouch for Mouse, Nano USB Receiver, Magnetic Support Bar, USB-A to USB-C Cable, Operating Instructions
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Pointing Device Height
1.75 in
Operating System Supported
Windows 7, Windows 10, Windows 8, Windows 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-9500US-2
Zoro #
G614875206
UPC #
840183606251
Country of Origin
Germany

Dimensions

Pointing Device Height
1.75 in
Pointing Device Depth
3.11 in
Keyboard/Keypad Height
0.59 in
Pointing Device Width
4.72 in
Keyboard/Keypad Width
17.32 in
Keyboard/Keypad Depth
5.12 in

Details

Item
Keyboard & Mouse
Includes
Fabric Pouch for Mouse, Nano USB Receiver, Magnetic Support Bar, USB-A to USB-C Cable, Operating Instructions
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Operating System Supported
Windows 7, Windows 10, Windows 8, Windows 11
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Bluetooth/RF
Localization
English (US)
Movement Detection
Optical
Bluetooth Version
4
Pointing Device Type
Mouse
Platform Supported
PC
Keyswitch Technology
SX
Environmentally Friendly
Yes
Ergonomic Fit
Right-handed
Keyboard/Keypad Type
Keyboard
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Power Source
Battery
Movement Resolution
3000 dpi
Keyboard/Keypad Features
LED Indicator, Rechargeable Battery
Pointing Device Color
Black, Gray
Keyboard/Keypad Color
Black, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.