Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEADSET WITH MICROPHONE, VIRTUAL 7.1 SURROUND SOUND, 50MM DRIVERS, REPLACEABLE E

  • Mfr # JA-2200-2

  • Zoro # G614908416


product price: $71.79
/ea

Key Features

Color
Black
Cable Length
7.22 ft
Features
Digital Signal Processing (DSP), Ergonomic Design, 7.1 Surround Sound, Detachable Microphone, Adjustable Headband, Flexible, Comfortable, Foldable, LED Indicator
Length
3.5 in
Width
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA-2200-2
Zoro #
G614908416
UPC #
840183606190
Country of Origin
Germany

Dimensions

Cable Length
7.22 ft
Length
3.5 in
Width
7.5"
Height
7.9"
Driver Size
1.97"
Depth
3.5"

Details

Color
Black
Item
Gaming Headset
Features
Digital Signal Processing (DSP), Ergonomic Design, 7.1 Surround Sound, Detachable Microphone, Adjustable Headband, Flexible, Comfortable, Foldable, LED Indicator
Corded/Wireless
Corded
Earpiece Type
Binaural
Min. Frequency Response
20 Hz
Host Interface
USB
Compatibility
Cherry MX 2.0S Mechanical Gaming Keyboard
Integrated Microphone
No
Application
Gaming, Conferencing, Music
Sound Mode
Stereo
Microphone Design
Boom
Impedance
32 Ohm
Ear Cushion Material
Silicone, Polyurethane Leather
Earpiece Design
On-ear
Max. Frequency Response
20 kHz
Detachable Microphone
Yes
Connectivity Technology
Wired
Mount Type
Ear-cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.