
KEYBOARD, ERGONOMIC, BLACK
Mfr # JK-4500EU-2
Zoro # G314874899
product price: $44.99
/eaKey Features
Includes
ERGO KC 4500-Keyboard, Operating Instructions
Features
Plug & Play
Number of Keys
109
Adjustable Height
Yes
Localization
English (US)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JK-4500EU-2
Zoro #
G314874899
UPC #
4025112093920
Country of Origin
China
Dimensions
Adjustable Height
Yes
Keyboard/Keypad Depth
8.54"
Keyboard/Keypad Width
17.95"
Keyboard/Keypad Height
1.38"
Details
Item
Keyboard
Includes
ERGO KC 4500-Keyboard, Operating Instructions
Features
Plug & Play
Number of Keys
109
Localization
English (US)
Platform Supported
Windows
Device Supported
Computer
Keyboard/Keypad Host Interface
USB
Keys Layout
QWERTZ
Keyboard/Keypad Connectivity Technology
Cable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.