Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEYBOARD WIRELESS STREAM DESKTOP COMBO

  • Mfr # JD-8500EU-2

  • Zoro # G814874894


product price: $48.95
/ea

Key Features

Number of Keys
104
Includes
STREAM DESKTOP Keyboard & Mouse 2 x AA Keyboard Batteries 1 x AA Mouse Battery Nano USB Receiver Operating Instruction Warranty
Battery Included
Yes
Keyswitch Technology
SX
Keyboard/Keypad Depth
6.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-8500EU-2
Zoro #
G814874894
UPC #
4025112090806
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
6.53 in
Battery Size Supported
AA
Pointing Device Depth
4.57 in
Keyboard/Keypad Width
18.20 in
Keyboard/Keypad Height
1.34 in
Pointing Device Width
2.55 in
Pointing Device Height
1.48 in
Height
1.34 in

Details

Item
Mouse
Number of Keys
104
Includes
STREAM DESKTOP Keyboard & Mouse 2 x AA Keyboard Batteries 1 x AA Mouse Battery Nano USB Receiver Operating Instruction Warranty
Battery Included
Yes
Keyswitch Technology
SX
Keyboard/Keypad Connectivity Technology
Wireless
Ergonomic Fit
Symmetrical
Localization
English (US)
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Platform Supported
Windows
Environmental Certification
Blue Angel
Pointing Device Host Interface
USB
Movement Detection
Optical
Scroller Type
Scroll Wheel
Keyboard/Keypad Type
Keyboard
Pointing Device Type
Mouse
Pointing Device Wireless Technology
RF
Environmentally Friendly
Yes
Keyboard/Keypad Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Operating System Supported
Windows 10, Windows 8, Windows 7
Hot Keys
Volume Up, Play/Pause, Next Track, Previous Track, Browser, Calculator, Volume Down, Email, Windows Key Lock, Mute
Keyboard/Keypad Wireless Technology
RF
Keyboard/Keypad Color
Black
Keyboard/Keypad Features
Full-size Keyboard, Adjustable Feet, Anti-slip, Rubber Grip, Battery LED Indicator, Quiet Keys
Pointing Device Color
Black
Movement Resolution
2400 dpi
Frequency
2.40 GHz
Operating System Compatibility
Windows 7, Windows 8, Windows 10
Movement Resolution (dpi)
2400
Interface
USB
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.