Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUSE, EROGOMIC LEFT HANDED, WIRELESS, BLACK

  • Mfr # JW-4550

  • Zoro # G214907987


product price: $36.45
/ea

Key Features

Color
Black
Number of Buttons
6
Height
4.7 in
Includes
MW 4500 Left Wireless Ergonomic Mouse Operating Instructions In Hard Copy 2 x Batteries (Type AAA) 1 x Nano USB Transmission Receiver
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JW-4550
Zoro #
G214907987
UPC #
4025112090653
Country of Origin
China

Dimensions

Height
4.7 in
Width
2.6 in
Length
2.8 in
Depth
2.8 in

Details

Item
Mouse
Color
Black
Number of Buttons
6
Includes
MW 4500 Left Wireless Ergonomic Mouse Operating Instructions In Hard Copy 2 x Batteries (Type AAA) 1 x Nano USB Transmission Receiver
Device Supported
Notebook, MAC
Platform Supported
PC, Mac
Wireless Operating Frequency
2.40 GHz
Movement Detection
Optical
Number of Programmable Buttons
2
Scroller Type
Scroll Wheel
Movement Resolution
1200 dpi
Ergonomic Fit
Left-handed
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Battery Included
Yes
Interfaces
USB
Movement Resolution (dpi)
1200
Frequency
2.40 GHz
Compatible Devices
Notebook, MAC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.