This item is Discontinued.

This item is Discontinued.
MX LOW PROFILE SPEED SWITCHES, RGB, 104+4 KEY US ENGLISH LAYOUT, LASERED KEYCAPS (Discontinued)
Mfr #
G8A-25010LVBUS-2
Zoro #
G514875177
UPC # 840183605896
Country of Origin Germany
Category Keyboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G8A-25010LVBUS-2
Zoro #
G514875177
UPC #
840183605896
Country of Origin
Germany
Dimensions
Keyboard/Keypad Height
0.87 in
Adjustable Height
Yes
Keyboard/Keypad Depth
5 in
Keyboard/Keypad Width
16.73 in
Height
0.87 in
Details
Item
Keyboard
Color
Black
Includes
MX 10.0N RGB Keyboard Operating Manual
Features
Backlight
Backlight
Yes
Operating System Supported
Windows 8, Windows 7, Windows 10, Windows 11
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Cable
Backlight Type
RGB LED
Platform Supported
PC
Localization
English (US)
Keyswitch Technology
Mechanical/MX
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Features
Low-profile Keys
Operating System Compatibility
Windows 7, Windows 8, Windows 11, Windows 10
Interface
USB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.