Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILENT CORDED MOUSE

  • Mfr # JM-0310-2

  • Zoro # G314908167


product price: $21.99
/ea

Key Features

Color
Black
Number of Buttons
3
Length
4.4 in
Width
2.7 in
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-0310-2
Zoro #
G314908167
UPC #
4025112088322
Country of Origin
China

Dimensions

Length
4.4 in
Width
2.7 in
Height
1.4 in
Depth
4.4 in

Details

Item
Mouse
Color
Black
Number of Buttons
3
Includes
GENTIX Silent Mouse Operating instructions in hard copy
Pointing Device Host Interface
USB
Movement Resolution
1000 dpi
Movement Detection
Optical
Pointing Device Connectivity Technology
Cable
Standards
UL Listed Certification, cTUVus, TUV Rheinland GS
Ergonomic Fit
Symmetrical
Scroller Type
Scroll Wheel
Interfaces
USB
Movement Resolution (dpi)
1000
Certifications & Standards
UL Listed CertificationcTUVusTU inV Rheinland GS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.