STREAM KEYBOARD, CORDED, BLACK UK ENGLISH

  • Mfr # JM-2200-2

  • Zoro # G115223216


product price:  $39.59
/ea

Key Features

Color
Black
Number of Buttons
5
Includes
MC 2.1 Gaming Mouse Operating Instructions
Depth
5.1 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JM-2200-2
Zoro #
G115223216
UPC #
4025112096433
Country of Origin
China

Dimensions

Depth
5.1 in
Height
1.5 in
Width
2.8 in

Details

Item
Gaming Mouse
Color
Black
Number of Buttons
5
Includes
MC 2.1 Gaming Mouse Operating Instructions
Pointing Device Connectivity Technology
Cable
Operating System Supported
Windows 11, Windows 8, Windows 7, Windows 10
Device Supported
Computer
Pointing Device Host Interface
USB 2.0
Movement Detection
Optical
Number of Programmable Buttons
2
Environmentally Friendly
Yes
Scroller Type
Scroll Wheel
Ergonomic Fit
Right-handed
Total Number of Buttons
5
Platform Supported
PC
Power Source
Cable
Movement Resolution
5000 dpi
Interface
USB 2.0
Compatible Devices
Computer
Movement Resolution (dpi)
5000
Operating System Compatibility
Windows 11, Windows 7, Windows 8, Windows 10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.