
STREAM KEYBOARD WIRELESS
Mfr # JK-8550US-2
Zoro # G414875239
product price: $38.59
/eaKey Features
Color
Black
Includes
Batteries For Keyboard ((2) AA), Nano USB Receiver, Operating Instructions, Extended Manufacturer Warranty
Number of Keys
104
Hot Keys
Mute, Play/Pause, Volume Down, Calculator, Lock, MS Office, Email, Previous Track, Browser, Next Track, Volume Up
Battery Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JK-8550US-2
Zoro #
G414875239
UPC #
840183605988
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
6.53 in
Battery Size Supported
AA
Keyboard/Keypad Height
1.34 in
Keyboard/Keypad Width
18.20 in
Details
Item
Keyboard
Color
Black
Includes
Batteries For Keyboard ((2) AA), Nano USB Receiver, Operating Instructions, Extended Manufacturer Warranty
Number of Keys
104
Hot Keys
Mute, Play/Pause, Volume Down, Calculator, Lock, MS Office, Email, Previous Track, Browser, Next Track, Volume Up
Battery Included
Yes
Environmental Certification
Blue Angel
Number of Batteries Supported
2
Keyboard/Keypad Connectivity Technology
Wireless
Keyswitch Technology
Scissors
Number of Hot Keys
10
Wireless Operating Frequency
2.40 GHz
Environmentally Friendly
Yes
Localization
English (US)
Platform Supported
PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Wireless Receiver Interface
USB Type A
Keyboard/Keypad Features
Plug and Play
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.