
XL MOUSE PAD
Mfr # JA-0500
Zoro # G014875233
product price: $29.89
/eaKey Features
Height
0.20"
Width
13.78"
Depth
11.81"
Durability
Tear Resistant, Wear Resistant, Fray Resistant, Waterproof, Anti-slip
Size
Extra Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JA-0500
Zoro #
G014875233
UPC #
4025112097843
Country of Origin
Germany
Dimensions
Height
0.20"
Width
13.78"
Depth
11.81"
Size
Extra Large
Details
Item
Mouse Pad
Durability
Tear Resistant, Wear Resistant, Fray Resistant, Waterproof, Anti-slip
Surface Material
Fabric
Material
Rubber
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.