Zoro Homepage

Biometric Silver/Black Usb 1375 Dpi 3 Bu

  • Mfr # JM-A4900

  • Zoro # G1836509


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Corded/Wireless
Corded
Number of Buttons
3
Height
1.6 in
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-A4900
Zoro #
G1836509
UPC #
4025112088285
Country of Origin
Unknown

Dimensions

Height
1.6 in
Width
2.6 in
Length
4.5 in

Details

Item
Mouse
Color
Black, Silver
Corded/Wireless
Corded
Number of Buttons
3
Ergonomic Design
Symmetrical
Movement Resolution
1375 dpi
Movement Detection
Optical
Pointing Device Host Interface
USB
Device Supported
Computer
Scroller Type
Scroll Wheel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.