Zoro Homepage

Black 104 Mx Blue Keyswitch Usb Ps/2 Taa

  • Mfr # G80-3000LSCEU-2

  • Zoro # G9781347


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Standards
cURus, VDE GS, C-tick, GOST-R, VCCI, CE, FCC, BSMI.
Width
18.50 in
Number of Keys
104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G80-3000LSCEU-2
Zoro #
G9781347
UPC #
840183600211
Country of Origin
Unknown

Dimensions

Width
18.50 in
Cable Length
5.74 ft
Depth
7.68 in
Height
1.73 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Standards
cURus, VDE GS, C-tick, GOST-R, VCCI, CE, FCC, BSMI.
Number of Keys
104
Includes
Printed instructions, Adapter (USB socket on PS/2 plug).
Interface
USB
Device Supported
Computer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.