Zoro Homepage

Black 11 Ultraslim 83 Mechanical Keyswi

  • Mfr # G84-4100LCAUS-2

  • Zoro # G9779070


product price: $60.89
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Cable Length
5.74 ft
Interface
PS/2, USB
Includes
Adapter (USB socket on PS/2 plug), Operating instructions in hard copy.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G84-4100LCAUS-2
Zoro #
G9779070
UPC #
840183600716
Country of Origin
Unknown

Dimensions

Cable Length
5.74 ft

Details

Item
POS Keyboard
Corded/Wireless
Corded
Color
Black
Interface
PS/2, USB
Includes
Adapter (USB socket on PS/2 plug), Operating instructions in hard copy.
Number of Keys
83
Keystroke Life
50 Million Cycle
Keyswitch Technology
Switch

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.